3/4 x 1/4 in. Hose Adapter
3/4 x 1/4 in. Hose Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- MN10013 Data Logger, MN10010 Data Logger, MN10011 Data Logger, MN10012 Data Logger, MN10020 Data Logger, MN10015 Data Logger
- End Connection 1:
- FGHT
- End Connection 2:
- FNPT
- End Connections:
- FGHT x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- NSF Certified:
- No
- Weight:
- 1 lb