36 in. Manhole Cover Hook
36 in. Manhole Cover Hook
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This handle is twisted 90° for easier gripping while opening covers
Recommended Accessories
Specifications
- Color Finish Name:
- Blue
- Length:
- 36 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Hook
- Width:
- 5/8 in