This product requires certification to purchase.

36 in. Stainless Steel Meter Box Lid Lifter

You last purchased this on
 
Pollardwater

36 in. Stainless Steel Meter Box Lid Lifter

  • Fast #
  • Part #PP41017
  • Item #7234109
  • Manufacturer Part #P41017
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

36 in. Stainless Steel Meter Box Lid Lifter

  • Fast #
  • Part #PP41017
  • Item #7234109
  • Manufacturer Part #P41017
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open meter boxes without bending over
  • 3/4" stainless steel tubing
  • 1/4" foot will fit all concrete, plastic and iron lids
  • Foam rubber grip with 1" wide wrist strap
  • Stainless steel construction will not rust
  • Requires Certification

Specifications

Color Finish Name:
Black, Chrome
Handle Material:
Rubber
Handle Type:
Grip
Length:
36 in
Material:
Foam, Rubber, Stainless Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Lid Lifter
Weight:
1.7 lb