This product requires certification to purchase.

4-1/2 in. Hydrant Flow ID Disk Class C Red

You last purchased this on
 
Pollardwater

4-1/2 in. Hydrant Flow ID Disk Class C Red

  • Fast #
  • Part #PP68587
  • Item #4931786
  • Manufacturer Part #P68587
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

4-1/2 in. Hydrant Flow ID Disk Class C Red

  • Fast #
  • Part #PP68587
  • Item #4931786
  • Manufacturer Part #P68587
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Visually identifies the flow rate of hydrants
  • Warns against hookup in cases of emergency
  • Unaffected by abuse or severe temperature changes
  • Highly visible colors are easy to read
  • Fits 4" or 4-1/2" hydrant nozzle
  • Made of durable HDPE
  • Custom hydrant disks are available
  • Call for quantity discounts
  • Requires Certification

Specifications

Color Finish Name:
Hi-Viz Red
Diameter:
4-1/2 in
Material:
Plastic
Material Type:
HDPE