4 ft. Fixed Valve Steam Extension
4 ft. Fixed Valve Steam Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gate valve extensions for underground valves
- With 2" square nut on top end and 2" square socket on the bottom
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 4 ft
- Material:
- Steel
- Product Type:
- Stem Extension Key