48 in. Economy Non-Insulation Point Probe
48 in. Economy Non-Insulation Point Probe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economical probe for general use
- 1-5/16 in x 12 in T-handle
Specifications
- ASTM:
- ASTM F-711-89
- Handle Length (in):
- 12 in
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Length:
- 48 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Rod Size (in):
- 1/2 in