This product requires certification to purchase.

5 ft. Hand Wheel Valve Key

You last purchased this on
 
Pollardwater

5 ft. Hand Wheel Valve Key

  • Fast #
  • Part #PP41037
  • Item #7234078
  • Manufacturer Part #P41037
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

5 ft. Hand Wheel Valve Key

  • Fast #
  • Part #PP41037
  • Item #7234078
  • Manufacturer Part #P41037
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handwheel valve key for irrigation valves
  • Designed to operate a 2 in or smaller valve with hand wheel
  • Slip resistant, comfort grip handle for improved grip and use when wet
  • Features a 5/8 in round carbon center stem
  • Requires Certification

Specifications

Handle Type:
Hand Wheel
Length:
5 ft
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Waterworks Application:
Irrigation