This product requires certification to purchase.

5 ft. Shut-Off Key for Curb Stop

You last purchased this on
 
Pollardwater

5 ft. Shut-Off Key for Curb Stop

  • Fast #
  • Part #PP536
  • Item #4936767
  • Manufacturer Part #P536
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

5 ft. Shut-Off Key for Curb Stop

  • Fast #
  • Part #PP536
  • Item #4936767
  • Manufacturer Part #P536
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty, curb stop shut off keys
  • Operates curb stops and valves
  • Slim shaft design fits Buffalo type curb boxes
  • Robust T-handle provides secure grip
  • Fixed bottom provides secure operation
  • Tool maximum diameter is 1-1/4 in and will not go down hole less than 1-1/2 in diameter
  • Requires Certification

Specifications

Coating:
Powder Coated
Fits Pipe Size:
3/4 in - 1 in
Handle Type:
T-handle
Height:
5 ft
Length:
5 ft
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Shut Off Key
Waterworks Application:
Water
Width:
20 in