This product requires certification to purchase.

5 ft. Stainless Steel Offset Hydrant Marker with Red and White Reflective Bands

You last purchased this on
 
Pollardwater

5 ft. Stainless Steel Offset Hydrant Marker with Red and White Reflective Bands

  • Fast #
  • Part #PP69150
  • Item #4932057
  • Manufacturer Part #P69150
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

5 ft. Stainless Steel Offset Hydrant Marker with Red and White Reflective Bands

  • Fast #
  • Part #PP69150
  • Item #4932057
  • Manufacturer Part #P69150
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5 ft stainless steel marker with red and white reflective bands
  • Reflective bands make markers easily identified at night
  • U bend allows flag to clear hydrant bonnet
  • Easy to install - fits between cap and hydrant
  • Requires Certification

Specifications

Color Finish Name:
Red, White
Length:
5 ft
Material:
Stainless Steel
Material Type:
304