5 ft. Steel Digging Bar
5 ft. Steel Digging Bar
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Point/button ends
- Heavy-duty hex steel bar stock
- Virtually indestructible
- Versatile tool for probing, prying and digging
- Loosens up the most stubborn manhole covers
Specifications
- Length:
- 5 ft
- Material:
- Steel
- Weight:
- 14 lb
- Width:
- 1 in