50 ft. Service Line Replacement Kit with T-Type Pulling Grips
50 ft. Service Line Replacement Kit with T-Type Pulling Grips
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No need to dig up the entire service line
- Minimizes damage to streets and side walks
- Cut replacement time by 50–75%
- Galvanized finish
Specifications
- Length:
- 50 ft
- Material:
- Steel