This product requires certification to purchase.

6 ft. Heavy Duty Gate Valve Key

You last purchased this on
 
Pollardwater

6 ft. Heavy Duty Gate Valve Key

  • Fast #
  • Part #PP545
  • Item #1895142
  • Manufacturer Part #P545
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

6 ft. Heavy Duty Gate Valve Key

  • Fast #
  • Part #PP545
  • Item #1895142
  • Manufacturer Part #P545
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 65
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Our most popular heavy duty valve key
  • Extremely strong drop forged socket stands up to the toughest jobs
  • Design of the 2" socket allows mud and debris to exit through the top of the socket and fits common 2" operating nuts
  • Robust, fixed t-handle provides secure grip
  • Durable epoxy coat applied for corrosion resistance
  • Our key is manufactured with lightweight, high strength tubing per ASTM A513
  • Socket is investment cast AISI 1045 carbon steel per ASTM A781
  • Requires Certification

Specifications

ASTM:
ASTM A-513, ASTM A-781
Coating:
Powder Coated
Handle Length (in):
24 in
Handle Type:
T-handle
Length:
6 ft
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Heavy Duty Gate Valve Key
Valve Type:
Gate Valve
Waterworks Application:
Curb Box and Valve Keys