This product requires certification to purchase.

6 ft. Steel Pry Bar

You last purchased this on
 
Pollardwater

6 ft. Steel Pry Bar

  • Fast #
  • Part #PP55204
  • Item #4932554
  • Manufacturer Part #ERPCD146
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

6 ft. Steel Pry Bar

  • Fast #
  • Part #PP55204
  • Item #4932554
  • Manufacturer Part #ERPCD146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty digging bars
  • Heavy-duty hex steel bar stock
  • A versatile tool for probing, prying and digging
  • Use these heavy-duty digging bars for loosening up the most stubborn manhole covers
  • Requires Certification

Specifications

Length:
6 ft
Material:
Steel
Weight:
27 lb
Width:
1-1/4 in