This product requires certification to purchase.

7 ft. Adjustable Curb Key

You last purchased this on
 
Pollardwater

7 ft. Adjustable Curb Key

  • Fast #
  • Part #PP53547
  • Item #7234026
  • Manufacturer Part #P53547
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

7 ft. Adjustable Curb Key

  • Fast #
  • Part #PP53547
  • Item #7234026
  • Manufacturer Part #P53547
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable telescoping design allows user to adjust the height from 4 ft to 7 ft
  • Heavy duty curb stop shut-off keys
  • Operates curb stops and valves
  • Slim shaft design fits Buffalo type curb boxes
  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in - 1 in
Handle Type:
Tee
Length:
7 ft
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Waterworks Application:
Water