This product requires certification to purchase.

8 ft. Swivel Curb Stop Shut-Off Key

You last purchased this on
 
Pollardwater

8 ft. Swivel Curb Stop Shut-Off Key

  • Fast #
  • Part #PP54003SW
  • Item #4939981
  • Manufacturer Part #P54003SW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

8 ft. Swivel Curb Stop Shut-Off Key

  • Fast #
  • Part #PP54003SW
  • Item #4939981
  • Manufacturer Part #P54003SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty curb stop shut-off keys
  • Socket works on 1-1/4 in and 2 in curb stops
  • Socket opening: 0.75 in
  • Robust provides secure grip
  • Slim shaft design fits buffalo type curb boxes
  • Swivel connection allows you to work with tilted curb boxes and misaligned curb stops
  • Swivel is precision machined from high grade carbon steel bar
  • Requires Certification

Specifications

ASTM:
ASTM A-513, ASTM A-781
Coating:
Powder Coated
Fits Pipe Size:
1-1/4 in - 2 in
Handle Type:
T-handle
Height:
8 ft
Length:
8 ft
Material:
Carbon Steel
Tool Type:
Shut Off Key
Waterworks Application:
Water
Weight:
10 lb
Width:
20 in