Brass Tag
Brass Tag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Virtually indestructible solid brass identification tagging system for fire hydrants
- Attaches securely to bolts on hydrant for a virtually tamper proof installation
- Engraving is one line only with a 6 character max
- Custom order item
Specifications
- Length:
- 2-1/2 in
- Material:
- Brass
- Number of Pieces:
- 25 Piece
- Product Type:
- Tag
- Width:
- 1 in