Concentrated Nitric Acid ACS Grade 1L
Concentrated Nitric Acid ACS Grade 1L
Product Details
Product Details
- Approximately 70% as HNO3
- CAS No 7697-37-2
- HNO3
- FW=63.01
- Amber glass bottle
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Nitric Acid
- UL Listed:
- No
- Weight:
- 3 lb