Hydrant Disk in Hi-Viz Green
Hydrant Disk in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Visually identifies the flow rate of hydrants
- Warns against hookup in cases of emergency
- Unaffected by abuse or severe temperature changes
- Highly visible colors are easy to read
- Fits 4" or 4-1/2" hydrant nozzle
- Made of durable HDPE
- Custom hydrant disks are available
- Call for quantity discounts
Specifications
- Color Finish Name:
- Hi-Viz Green
- Diameter:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE