This product requires certification to purchase.

FNST 2-1/2 in. Flow Test Kit

You last purchased this on
 
Pollardwater

HydrantPro™ FNST 2-1/2 in. Flow Test Kit

  • Fast #
  • Part #PPHYDPROKIT
  • Item #7075061
  • Manufacturer Part #PHYDPROKIT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

HydrantPro™ FNST 2-1/2 in. Flow Test Kit

  • Fast #
  • Part #PPHYDPROKIT
  • Item #7075061
  • Manufacturer Part #PHYDPROKIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All in one flow Pressure Kit
  • Includes remote reader assembly
  • We even included a spare inner tube just in case you damage the pitot with debris while flushing
  • Kit includes: Phydpro160, 2-1/2" cap with 100 & 200 psi , remote reader, extra innertube and case.
  • Color of case may vary
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
HydrantPro™
End Connection 1:
FNST
End Connections:
FNST
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Pressure - Maximum:
200 psi
Product Type:
Flow Test Kit