This product requires certification to purchase.

Aluminum Dechlorinating Diffuser

You last purchased this on
 
Pollardwater

LPD-250 Aluminum Dechlorinating Diffuser

  • Fast #
  • Part #PLPD250ALUM
  • Item #4930177
  • Manufacturer Part #LPD-250ALUM
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

LPD-250 Aluminum Dechlorinating Diffuser

  • Fast #
  • Part #PLPD250ALUM
  • Item #4930177
  • Manufacturer Part #LPD-250ALUM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The ORIGINAL Line Purge Dechlorinator that others model after
  • A must have for any potable water flushing project
  • Attach the LPD-250 directly to a hydrant or at the end of a hose
  • Allows you to measure flow with an optional PLPDPITOTKIT (sold separately)
  • Neutralize chlorine/chloramines (10 ppm or less - based on use with VITA-D-CHLOR™)
  • Designed for use with either LPD-CHLOR™ or VITA-D-CHLOR™ Tablets
  • Standard with 2-1/2" FNST swivel inlet (alternate inlet threads available)
  • Constructed of lightweight aluminum (yellow)
  • Max Flow Rate: 1250 GPM
  • Dimensions: 19.5" L x 8.5" W x 11.5" H @ 18 lbs
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
LPD-CHLOR™, VITA-D-CHLOR™
Collection:
LPD-250
Color Finish Name:
Yellow
End Connection 1:
FNST
End Connections:
FNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
1250 gpm
Material:
Aluminum
Pressure - Maximum:
100 psi
Product Type:
Diffuser
Weight:
18 lb