Steel Dechlorinating Diffuser
LPD-250 Steel Dechlorinating Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Attach the PLPD250S directly to a hydrant or recommended accessories
- Designed for potable water flushing applications where dechlorination is required
- Standard with 2-1/2” female NST (National Standard Thread) inlet swivel (alternate threads available)
- A dual-purpose device that will diffuse flushed water as well as safely and effectively remove chlorine/chloramines satisfying Federal regulations
- Neutralize chlorine 2.5 ppm or less (AWWA max allowable for potable water) with either LPD-CHLOR™ or VITA-D-CHLOR™ Tablets
- “Lock and Load” mentality - Simply add more tablets as needed and flush away
- Designed for flows 325 to 1250 GPM and can be monitored with an PLPDPITOTKIT (sold separately)
- Constructed of heavy-duty steel (19.5” L x 8.5” W x 11.5” H @ 28 lbs)
- NOTE: This has not been tested/rated for use as a flow test device
Documents
Specifications
- Collection:
- LPD-250
- Color Finish Name:
- Orange
- End Connection 1:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 350 - 1250 gpm
- Height:
- 11-1/2 in
- Length:
- 19-1/2 in
- Material:
- Steel
- Pressure - High:
- 100
- Product Type:
- Dechlorinating Diffuser
- Weight:
- 28 lb
- Width:
- 8-1/2 in