This product requires certification to purchase.

72 in. Insulated Probe Set

You last purchased this on
 
Pollardwater

M-Pact-O 72 in. Insulated Probe Set

  • Fast #
  • Part #PP55002
  • Item #4936720
  • Manufacturer Part #P55002
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

M-Pact-O 72 in. Insulated Probe Set

  • Fast #
  • Part #PP55002
  • Item #4936720
  • Manufacturer Part #P55002
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set includes both the 36" and 72" M-Pact-O insulated probes
  • Insulated probe for quickly locating buried objects
  • Slide hammer handle provides additional driving power
  • Tough steel probe provides strength to penetrate the toughest soil
  • Requires Certification

Specifications

Collection:
M-Pact-O
Color Finish Name:
Silver, Red
Diameter:
1/2 in
Handle Length (in):
24 in
Handle Type:
Slide Hammer
Length:
36 in
Material:
Steel
Rod Size (in):
1/2 in