Meter Sealing Wire Stainless Steel 1000' Spool
Meter Sealing Wire Stainless Steel 1000' Spool
Product Details
Product Details
- Stainless Steel (304) sealing wire is 4-ply (0.14")
- For use with lead seals, aluminum seals, and more
- Sold per 1000' spool
Specifications
- Length:
- 1000 ft
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Product Type:
- Meter Security
- Weight:
- 2 lb