This product requires certification to purchase.

Hose Nozzle Hydrant Setter

You last purchased this on
 
Pollardwater

Hose Nozzle Hydrant Setter

  • Fast #
  • Part #PP66803
  • Item #1861894
  • Manufacturer Part #P66803
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

Hose Nozzle Hydrant Setter

  • Fast #
  • Part #PP66803
  • Item #1861894
  • Manufacturer Part #P66803
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits on 2-1/2 in hose nozzles
  • Spreader bar keeps chain centered
  • Holds up to 1,000 lbs
  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
NSF Certified:
No
Product Type:
Nozzle Setter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No