This product requires certification to purchase.

Pitot

You last purchased this on
 
Pollardwater

Pitot

  • Fast #
  • Part #PP65951
  • Item #4936743
  • Manufacturer Part #P65951
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

Pitot

  • Fast #
  • Part #PP65951
  • Item #4936743
  • Manufacturer Part #P65951
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handheld pitot and hydrant flow testing
  • Quick disconnect makes easy work of switching gauges
  • Case has room for spare gauge
  • Includes 1 gauge only
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Name:
Chrome Plated
Diameter:
3-1/2 in
FM Approved:
No
Handle Material:
Brass
Material:
Brass, Copper
NSF Certified:
No
Pressure - High:
60
Pressure - Low:
0
Product Type:
Pitot