This product requires certification to purchase.

Sonoscope Leak Detector

You last purchased this on
 
Pollardwater

Ferris 512 Sonoscope Leak Detector

  • Fast #
  • Part #PP679
  • Item #1638624
  • Manufacturer Part #P679
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

Ferris 512 Sonoscope Leak Detector

  • Fast #
  • Part #PP679
  • Item #1638624
  • Manufacturer Part #P679
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • New design transmits sound even better
  • Regular use promotes leak awareness and identifies costly leaks
  • The most inexpensive leak detector available
  • Recommended by AWWA Standards Committee in its inspection and maintenance procedures for hydrants
  • Sonoscope is so good and inexpensive that it should be carried by any field personnel to help identify leaks in the water system as early as possible
  • Requires Certification

Recommended Accessories


Specifications

Application:
Leak Survey
Battery Size:
AA
Collection:
Ferris 512
Color Finish Name:
Black
Height:
4-3/4 in
Material:
Plastic
Power Source:
Battery
Weight:
0.3 lb
Width:
4 in