This product requires certification to purchase.

Pocket Penetrometer and Case

You last purchased this on
 
Pollardwater

Pocket Penetrometer and Case

  • Fast #
  • Part #POL59032
  • Item #9316801
  • Manufacturer Part #59032
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

Pocket Penetrometer and Case

  • Fast #
  • Part #POL59032
  • Item #9316801
  • Manufacturer Part #59032
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides accurate measurements of the compressive soil strength
  • Spring-operated function measures strength in tons/sq. ft. by pushing a 1/4 in diameter loading piston into soil to a depth of 0.25 in
  • Made of anodized aluminum
  • A pocket penetrometer is one of several soil testing pieces of equipment one can utilize to determine soil classification of an excavation.
  • An Allen wrench and plastic carrying case with belt loop are included
  • A pocket penetrometer satisfies OSHA requirements for a "manual soil testing device" that is required on all excavation jobs which can help protect you from costly lawsuits and construction delays
  • Requires Certification

Specifications

FM Approved:
No
Length:
6-1/4 in
Material:
Aluminum
UL Listed:
No
Weight:
1/2 lb