12 in. Universal Valve Tong
12 in. Universal Valve Tong
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal valve tong will hold a gate valve straight and steady during installation
- Fits up to a 12" gate valve
- Easy to attach with removable pin
- Has 1.69" opening for operating nut
Specifications
- Material:
- Steel
- Tool Type:
- Tong