TruckFlush Dechlorinating Diffuser less Hose
TruckFlush Dechlorinating Diffuser less Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Allows for high velocity flushing to maximize scouring power of water mains (max 2500 gpm)
- Securely connects to a 2" square receiver hitch
- 4" female quick connect inlets on either side of the unit allowing for maximum flexibility
- Dechlorinates potable water (2 ppm Cl2 or less) using Vita-D-Chlor™ Tablets and the addition of (3) PVITATABSCREEN’s (sold separately)
- Removable top allows for easy access to dichlorination chamber
- Designed and tested for use with Vita-D-Chlor ™ Tablets
- Heavy duty steel construction powder coated in blue
- Measures 27.5” x 23” x 16.25”. 98 lbs.
Documents
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Female Quick Connect
- End Connection 2:
- Female Quick Connect
- End Connections:
- Female Quick Connect
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flow Rate:
- 2500 gpm
- Height:
- 16-1/4 in
- Length:
- 27-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Dechlorinating Diffuser
- UL Listed:
- No
- Weight:
- 98 lb
- Width:
- 23 in