100 x 20 ft. Polyfilm
100 x 20 ft. Polyfilm
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Plastic
- Width:
- 20 ft