This product requires certification to purchase.

20 ft. 6 mil Clear Construction Film

You last purchased this on
 
Poly-America

20 ft. 6 mil Clear Construction Film

  • Fast #
  • Part #PCF0620C
  • Item #1836366
  • Manufacturer Part #CF0620C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Poly-America

20 ft. 6 mil Clear Construction Film

  • Fast #
  • Part #PCF0620C
  • Item #1836366
  • Manufacturer Part #CF0620C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
100 ft
Material:
Plastic
Material Type:
Poly
Thickness:
6 mil
Width:
20 ft