33 x 48 in. x 3 mil 42 gal LLDPE Trash Bag in Black (Box of 32)
Husky® 33 x 48 in. x 3 mil 42 gal LLDPE Trash Bag in Black (Box of 32)
Product Details
Product Details
Specifications
- Capacity:
- 42 gal
- Collection:
- Husky®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Box of 32
- Product Type:
- Trash Bag
- Thickness:
- 3 mil
- Width:
- 33 in