This product requires certification to purchase.

You last purchased this on
 
Poly-America

  • Fast #
  • Part #PCFHK015083200
  • Item #7237130
  • Manufacturer Part #CFHK015083-200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Poly-America

  • Fast #
  • Part #PCFHK015083200
  • Item #7237130
  • Manufacturer Part #CFHK015083-200
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
200 ft
Material:
Plastic
Material Type:
Poly
Thickness:
1.5 mil
Width:
100 in