4 x 2 in. Threaded Butt Fusion Tapping HDPE Saddle
4 x 2 in. Threaded Butt Fusion Tapping HDPE Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Tap Size:
- 2 in