10 ft. X 100 ft. 6 Mil Industry Standard Poly Sheeting in Clear
10 ft. X 100 ft. 6 Mil Industry Standard Poly Sheeting in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Industry Standard Grade
- Use for dust or sawdust abatemen
- Moderate protection for interior or exterior jobs
- Provides a barrier against vapor and airborne particles
- Suitable for use in excavation and gardening applications
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- 1 Roll
- Thickness:
- 6 mil
- Width:
- 10 ft