16 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear
16 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low Density Polyethylene
- 3 Mil Thickness
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- 1 Roll
- Thickness:
- 3 mil
- Width:
- 16 in