This product requires certification to purchase.

18 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear

You last purchased this on
 
Poly-Pro II

18 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear

  • Fast #
  • Part #PLF1850003C
  • Item #9380743
  • Manufacturer Part #LF1850003C
4.1 out of 5 Customer Rating
You last purchased this on
 
Poly-Pro II

18 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear

  • Fast #
  • Part #PLF1850003C
  • Item #9380743
  • Manufacturer Part #LF1850003C
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low Density Polyethylene
  • 3 Mil Thickness
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
500 ft
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
1 Roll
Thickness:
3 mil
Width:
18 in