This product requires certification to purchase.

30 in. x 36 in. 30 Gallon 6 Mil Can Liner Flat Pack in Black (Case of 50)

Poly-Pro II

30 in. x 36 in. 30 Gallon 6 Mil Can Liner Flat Pack in Black (Case of 50)

  • Fast #
  • Part #PCL303606B50CA
  • Item #9380744
  • Manufacturer Part #CL303606B50CA
5 out of 5 Customer Rating
Poly-Pro II

30 in. x 36 in. 30 Gallon 6 Mil Can Liner Flat Pack in Black (Case of 50)

  • Fast #
  • Part #PCL303606B50CA
  • Item #9380744
  • Manufacturer Part #CL303606B50CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flatpack Case of 50
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Use for dust or sawdust abatemen
  • Suitable for use in excavation and gardening applications
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
36 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
Case of 50
Thickness:
6 mil
Width:
30 in