30 in. x 50 in. 45 Gallon 6 Mil Can Liner Flat Pack in Clear (Case of 50)
30 in. x 50 in. 45 Gallon 6 Mil Can Liner Flat Pack in Clear (Case of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flatpack Case of 50
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
- Use for dust or sawdust abatemen
- Suitable for use in excavation and gardening applications
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- Case of 50
- Thickness:
- 6 mil
- Width:
- 30 in