This product requires certification to purchase.

20 ft. X 100 ft. 6 Mil Premium Full Weight Poly Sheeting in Clear

You last purchased this on
 
Poly-Pro II

20 ft. X 100 ft. 6 Mil Premium Full Weight Poly Sheeting in Clear

  • Fast #
  • Part #PASBPSCF0620FW
  • Item #9380753
  • Manufacturer Part #ASBPSCF0620FW
5 out of 5 Customer Rating
You last purchased this on
 
Poly-Pro II

20 ft. X 100 ft. 6 Mil Premium Full Weight Poly Sheeting in Clear

  • Fast #
  • Part #PASBPSCF0620FW
  • Item #9380753
  • Manufacturer Part #ASBPSCF0620FW
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium Full Weight Grade
  • Use for dust or sawdust abatemen
  • Moderate protection for interior or exterior jobs
  • Provides a barrier against vapor and airborne particles
  • Suitable for use in excavation and gardening applications
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
100 ft
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
1 Roll
Thickness:
6 mil
Width:
20 ft