This product requires certification to purchase.

30 in. x 40 in. 35 Gallon 6 Mil Can Liner Flat Pack in Black (Case of 50)

You last purchased this on
 
Poly-Pro II

30 in. x 40 in. 35 Gallon 6 Mil Can Liner Flat Pack in Black (Case of 50)

  • Fast #
  • Part #PCL304006B50CA
  • Item #9380751
  • Manufacturer Part #CL304006B50CA
4 out of 5 Customer Rating
You last purchased this on
 
Poly-Pro II

30 in. x 40 in. 35 Gallon 6 Mil Can Liner Flat Pack in Black (Case of 50)

  • Fast #
  • Part #PCL304006B50CA
  • Item #9380751
  • Manufacturer Part #CL304006B50CA
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flatpack Case of 50
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Use for dust or sawdust abatemen
  • Suitable for use in excavation and gardening applications
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
40 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
Case of 50
Thickness:
6 mil
Width:
30 in