550 ft. x 0.125 x 72 in. Plastic Foam (Bundle of 3 Rolls)
550 ft. x 0.125 x 72 in. Plastic Foam (Bundle of 3 Rolls)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slit at 24 in.
- Perforated at 12 in.
- Dimensions: 72 in. x 550 ft. x 1/8 in.
- Color: White
Specifications
- Length:
- 550 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Bundle of 3 Rolls
- Product Type:
- Foam
- Thickness:
- 0.125 in
- Width:
- 72 in