5/8 in. Polyester Strap Sealer
5/8 in. Polyester Strap Sealer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Strap size: 5/8" to 0.028"
- Seals used: SMS58
- Polyester sealer
- Length: 19-1/2"
Specifications
- Length:
- 19-1/2 in
- Product Type:
- Strap Sealer