Polypropylene Lab Coat with Elastic Wrist in White
Polypropylene Lab Coat with Elastic Wrist in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard weight spunbond polypropylene lab coat
- Offers lightweight protection against dry particulates
- Full length coverage to top of thigh
- Features long sleeves with elastic wrists for a secure fit
- Professional collar and snap buttons for quick donning
- High level of comfort and breathability
- No pockets
- Color: White
- Size: Large
Specifications
- Clothing Size:
- L
- Color Finish Name:
- White
- Disposable:
- No
- Height:
- 8-27/100 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Reusable:
- Yes
- Width:
- 10-6/25 in