This product requires certification to purchase.

XL Size Polypropylene Isolation Gown in Yellow

You last purchased this on
 
PolyLite®

XL Size Polypropylene Isolation Gown in Yellow

  • Fast #
  • Part #SM2900XL
  • Item #7460937
  • Manufacturer Part #M2900XL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PolyLite®

XL Size Polypropylene Isolation Gown in Yellow

  • Fast #
  • Part #SM2900XL
  • Item #7460937
  • Manufacturer Part #M2900XL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Isolation gown
  • Made of cool, comfortable and lightweight polypropylene
  • Ideal for use in nonhazardous environments such as hospitals, clinics, laboratories, food processing facilities and painting applications
  • Long sleeves
  • Elastic wrists
  • Requires Certification

Specifications

Clothing Size:
XL
Color Finish Name:
Yellow
Disposable:
No
Height:
10-6/25 in
Length:
11-3/100 in
Material:
Plastic
Material Type:
Polypropylene
Width:
9-3/50 in