12 in. Plastic Catch Basin
12 in. Plastic Catch Basin
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Height:
- 15-9/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Catch Basin Kit
- Width:
- 12 in