This product requires certification to purchase.

14-1/2 ft. x 1 in. Butyl Sealant

You last purchased this on
 
Polylok

14-1/2 ft. x 1 in. Butyl Sealant

  • Fast #
  • Part #P31105
  • Item #4384276
  • Manufacturer Part #3110-5
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

14-1/2 ft. x 1 in. Butyl Sealant

  • Fast #
  • Part #P31105
  • Item #4384276
  • Manufacturer Part #3110-5
4.1 out of 5 Customer Rating

X Points
per ROLL
Color Finish Name: Gray Select Color Finish Name

Package Quantity Info:

Roll: 1 Inner Pack: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
PVC Pipe
Color Finish Category:
Greys
Color Finish Name:
Gray
Length:
14-1/2 in
Material:
Rubber
Maximum Temperature:
125
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Sealant
Temperature Range:
10 to 125 Deg F
Width:
1 in