This product requires certification to purchase.

16-1/10 x 20 in. Polypropylene Distribution Box with Flat Cover

You last purchased this on
 
Polylok

16-1/10 x 20 in. Polypropylene Distribution Box with Flat Cover

  • Fast #
  • Part #P301720
  • Item #3549242
  • Manufacturer Part #3017-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

16-1/10 x 20 in. Polypropylene Distribution Box with Flat Cover

  • Fast #
  • Part #P301720
  • Item #3549242
  • Manufacturer Part #3017-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Golf Courses
Color Finish Name:
Black
Height:
16-1/10 in
Material:
Plastic
Material Type:
Polypropylene
Width:
22-9/20 in