This product requires certification to purchase.

20 in. D-Box with Grate in Black

You last purchased this on
 
Polylok

20 in. D-Box with Grate in Black

  • Fast #
  • Part #P301720CG
  • Item #3082606
  • Manufacturer Part #3017-20CG
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

20 in. D-Box with Grate in Black

  • Fast #
  • Part #P301720CG
  • Item #3082606
  • Manufacturer Part #3017-20CG
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyethylene