This product requires certification to purchase.

20 in. Tank Riser Cover

You last purchased this on
 
Polylok

20 in. Tank Riser Cover

  • Fast #
  • Part #P3009RC
  • Item #4131480
  • Manufacturer Part #3009-RC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

20 in. Tank Riser Cover

  • Fast #
  • Part #P3009RC
  • Item #4131480
  • Manufacturer Part #3009-RC
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Skid resistance surface
  • Available in green
  • Includes two recessed handles for easy removal
  • Highest level of UV protection included
  • Available with a foam gasket for airtight and watertight applications
  • Square drive screws are available to discourage unauthorized entry
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter:
20 in
Material:
Plastic
Material Type:
HDPE